References
Knipex:22 02 140
Rubix:010107
EAN:4003773043430

Product details : KNIPEX 2202140 ROUND NOSE PLIERS 140MM
22 02 140 Round Nose Pliers
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
Jaw thickness (joint) (T1): 9.5 mm Tips thickness (T2): 2.5 mm Jaw length (L3): 28.0 mm Head width (W3): 16.5 mm
round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x72x18 mm |
|---|---|
| Nose shape | round |
| Length of noses | 28 mm |
| Length | 155 mm |
| Weight | 129 g |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 14 ) days





