FACOM 195A.20CPE HALF-ROUND 40DEG BENT NOSE 200MM
Half-round long-nose pliers 40° angled
See technical informationReferences
Facom:195A.20CPE
Rubix:217A4402
EAN:3662424087332

Product details : FACOM 195A.20CPE HALF-ROUND 40DEG BENT NOSE 200MM
- Fine, finely-ribbed spouts fitted with a tube clamp.
- 195: 40° degree angled spouts.
- Ergonomic sheaths in highly chemical-resistant material.
- Presentation: chrome-plated.
- 195: 40° degree angled spouts.
- Ergonomic sheaths in highly chemical-resistant material.
- Presentation: chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x18x9 mm |
|---|---|
| Logistic Weight | 192 g |
| Nose shape | curved |
| Length of noses | 69 mm |
| Length | 200 mm |
| Diameter | 2.9 mm |
| Cutting capacity | 9 mm |
| Weight | 192 g |
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
- Delivery usually within ( 14 ) days
