References
Elora:03701
Rubix:240A2371
Manufacturer :03701

Product details : ELORA 03701 LONG COMBI SPANNER
Professional Quality, forged from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Bi-hexagon ring (not 5.5mm which is hexagon) and jaw offset at 15°. Sold loose.
Technical specifications
Attributes
| Opening | 32 |
|---|---|
| Length | 41.9 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 38.73 excl. VAT
/ Each
£ 46.48 incl. VAT
- Delivery usually within ( 7 ) days
