Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58214027 27MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214027 27MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
References
stahlwille:
58214027
rubix:
80005697
manufacturer :
731/40 27
ean:
4018754034024
Technical specifications
Opening
27
mm
Fixation
14x18
mm
Length
30
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58214027 27MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
59
x
68
mm
Logistic Weight
219
g
Opening
27
mm
Fixation
14x18
mm
Length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.96
excl. VAT
/
Each
£
61.15
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
FACOM OPEN END 20.13
STAHLWILLE 58224019 19MM RING INSERT TOOL 14 X 18
FACOM OPEN END 20.10
RING INSERT TOOL 58621220
FACOM 32MM OPEN ENDED SPANNER 14 X 18 FITTING 11.32
GEDORE 8792-12 8792 SPIGOT FITTING RING ENDED 16 Z 12MM
STAHLWILLE 58231010 10MM OPEN RING INSERT TOOL 9 X 12
GEDORE RING END 7218-22
STAHLWILLE 58624034 RING INSERT TOOL 14 X 18 9/16 INCH
STAHLWILLE 58214036 36MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58224028 28MM RING INSERT TOOL 14 X 18
STAHLWILLE 58221016 16MM RING INSERT TOOL 9 X 12
FACOM RING END 12.18
STAHLWILLE 58611028 OPEN END INSERT TOOL 9 X 12 7/16 INCH
GEDORE 8792-18 8792 SPIGOT FITTING RING ENDED 16 Z 18MM