References
Stahlwille:58224041
Rubix:4512800
Manufacturer :732/40 41
EAN:4018754034345



Product details : STAHLWILLE 58224041 41MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x59x85 mm |
|---|---|
| Logistic Weight | 240 g |
| Opening | 41 mm |
| Fixation | 14x18 mm |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 62.90 excl. VAT
/ Each
£ 75.48 incl. VAT
- Usually arrives within 14 working days
