CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 6 862516
Point drill bit - hss co5% - tin 90° - normal series
See technical informationSee documentsReferences
GISS Cutline:862516
Rubix:862516
EAN:3660338171925


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 20 mm |
Documents
Product details : CUTLINE NC SPOTTING DRILL HSS CO5% TIN 90DEG STANDARD MM 6 862516
Point drill bit - hss co5% - tin 90° - normal series
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 20 mm |
| Cutting material | hss-co |
| Tail | cylindrical |
| Tip angle | 90 ° |
| Tolerance | h6 |
| Tail diameter | 6 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
- Usually arrives within 14 working days