Spotting drill - hss co5% - tin coated - 120° - standard
Drilling diameter | 6 mm |
---|---|
Total length | 66 mm |
Length of cut | 20 mm |
Drilling diameter | 6 mm |
---|---|
Total length | 66 mm |
Length of cut | 20 mm |
Body material | HSS-Co |
Tail | Cylindrical |
Tip angle | 120 ° |
Tolerance | h6 |
Tail diameter | 6 mm |
Coating | TIN |
Usually arrives within 14 working days