PFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60
Policap grinding sleeves Pch 070585 L A 60
See technical informationReferences
Pferd Tools:PCH 070585 L A 60
Rubix:228A7861
Manufacturer :42330052
EAN:4007220151358

Product details : PFERD PCH05LA60 42330052 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 60
POLICAP abrasive cones with a conical shape.
Policap grinding sleeves Pch 070585 L A 60
Technical specifications
Attributes
| Diameter | 7 mm |
|---|---|
| Width | 85 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Usually arrives within 14 working days
