GARRYSON PREMIUM FLAP DISC ZIR/ALU 115 X 22MM P40 GJAZ115040


Jumbo Abrasive Flap Discs

References
ata garryson:GJAZ115040
rubix:266301
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
Grain40
See all Specifications

Product details : GARRYSON PREMIUM FLAP DISC ZIR/ALU 115 X 22MM P40 GJAZ115040


A longer lasting quality flap disc with 60% more cloth than standard flap discs. Produces a consistent and excellent surface finish throughout its extended service life. The extra cloth creates a cushioned effect making it ideal for blending, contouring and finishing applications. Zirconium for fast stock removal and finishing steel, stainless steel, aluminium and many alloys.

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Grain40
ShapeRound
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Usually arrives within 14 working days