PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
Poliroll abrasive rolls Prk 1025 A 80
See technical informationReferences
Pferd Tools:PRK 1025 A 80
Rubix:228A7705
Manufacturer :42821008
EAN:4007220152508



Product details : PFERD 42821008 POLIROLL TAPER CARTRIDGE ROLL PRK 10 X 25MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll abrasive rolls Prk 1025 A 80
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 10 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Usually arrives within 14 working days
