3M 03762 SCOTCH-BRITE CLEAN AND FIN ROLL A/VERY FINE 150MM X 10M
3M Abrasive
See technical informationReferences
3M:03762
Rubix:269674
Manufacturer :7100182477
EAN:03134375380461

Product details : 3M 03762 SCOTCH-BRITE CLEAN AND FIN ROLL A/VERY FINE 150MM X 10M
Highly conformable web for intricate or detailed work - won't alter the geometry of the workpiece. Easy to cut into desired lengths for hand sanding or use with orbital sanders
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 150 mm |
| Material | polyamide |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 69.88 excl. VAT
/ Each
£ 83.86 incl. VAT
- In stock: Next day delivery