KLINGSPOR 174088 PS30D PAPER ROLL, 115 X 50000 MM GRIT 60
Roller - paper and texture PS 30 D
See technical informationReferences
Klingspor:174088
Rubix:2008913
EAN:4014855053124

Product details : KLINGSPOR 174088 PS30D PAPER ROLL, 115 X 50000 MM GRIT 60
Technical specifications
Attributes
| Length | 50000 mm |
|---|---|
| Width | 115 mm |
| Material | fiber |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 56.45 excl. VAT
/ Each
£ 67.74 incl. VAT
- Usually arrives within 14 working days