References
Stahlwille:58290040
Rubix:2536360
Manufacturer :7370/40
EAN:4018754161041



Documents
Product details : STAHLWILLE TORQUE WRENCH ADAPTOR 58290040
Strengths
•For using insert tools with an outer square drive of 14 x 18 mm on torque wrenches with an internal square drive of 9 x 12 mm
Caution! Modified settings on torque wrench
Caution! Modified settings on torque wrench
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x45x60 mm |
|---|---|
| Logistic Weight | 115 g |
| Opening | 14x18 mm |
| Fixation | 14x18 mm |
| Length | 60 mm |
Show UNSPSC/ECL@SS
£ 103.47 excl. VAT
/ Each
£ 124.16 incl. VAT
- Usually arrives within 14 working days
