References
Knipex:74 01 140
Rubix:4524741
EAN:4003773039747





Product details : KNIPEX 7401140 DIAGONAL CUTTING NIPPERS 140MM
For very high and durable loading. High cutting capacity with minimum effort due to an optimal coordination of cutting angle and transmission ratio. Precision cutting edges additionally inductive hardened (hardness of the cutting edges approx. 64 HRC) for all wire types, also piano wire. Chrome-vanadium-high-quality steel, forged, hardened in oil.
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x52x46 mm |
|---|---|
| Nose shape | diagonal |
| Length | 140 mm |
| Weight | 131 g |
| Cutting capacity | 3.1 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Delivery usually within ( 14 ) days