WERA 017050 918SPZ CHISELDRIVER PZ1/80 K'FORM+
Pozidriv Heavy Duty Chiseldrivers
See technical informationSee documentsReferences
Wera:05017050001
Rubix:2517760
EAN:4013288017772



Documents
Product details : WERA 017050 918SPZ CHISELDRIVER PZ1/80 K'FORM+
A combination of special impact insert in contact with specially hardened "bit material" blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Strengths
Chiseldriver for fastening, chiselling and loosening
Hexagonal blade extending through the handle
Multi-component kraftform handle for fast and ergonomic screwdriving
Impact cap and bolster for the transfer of higher torque
The wera black point tip offers an exact fit and optimum corrosion protection
Hexagonal blade extending through the handle
Multi-component kraftform handle for fast and ergonomic screwdriving
Impact cap and bolster for the transfer of higher torque
The wera black point tip offers an exact fit and optimum corrosion protection
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 80 mm |
| Length | 178 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- In stock: Next day delivery