Circlip pliers for inside circlips
Nose diameter | 13 mm |
---|---|
Length | 140 mm |
Weight | 90 g |
Logistics dimensions (L x W x H) | 11x48x140 mm |
---|---|
Logistic Weight | 90 g |
Nose diameter | 13 mm |
Length | 140 mm |
Weight | 90 g |
Max diameter capacity | 13 mm |
Min. diameter | 8 mm |
Max diameter | 13 mm |
Usually arrives within 14 working days