KNIPEX 121214 PRECISION INSULATION STRIPPERS AWG 195MM
Precision Insulation Stripper
See technical informationSee documentsReferences
Knipex:12 12 14
Rubix:388A3223
EAN:4003773077541



Documents
Product details : KNIPEX 121214 PRECISION INSULATION STRIPPERS AWG 195MM
especially for cables in accordance with the American specification (AWG) Form-fit stripping also of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber. Multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. Blade: special tool steel, oil-hardened. Pliers body: steel.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x107x33 mm |
|---|---|
| Logistic Weight | 450 g |
| Length | 195 mm |
| Weight | 450 g |
Show UNSPSC/ECL@SS
£ 138.81 excl. VAT
/ Each
£ 166.57 incl. VAT
- Delivery usually within ( 14 ) days