References
Knipex:12 19 12
Rubix:388A3228
EAN:4003773073765

Product details : KNIPEX 121912 SPARE BLADES FOR 121212
Form-fit stripping also of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber. Multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. Pliers body: steel. Blade: special tool steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x25x5 mm |
|---|---|
| Logistic Weight | 42 g |
| Length | 45 mm |
| Weight | 42 g |
Show UNSPSC/ECL@SS
£ 67.24 excl. VAT
/ Each
£ 80.69 incl. VAT
- Delivery usually within ( 14 ) days