KLINGSPOR 149854 PS22K SELF-FASTEN STRIP 80 X 133 MM P80 8 HOLE PK100
PS 22 K Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:149854
Rubix:416A2597
EAN:4014855062027

Product details : KLINGSPOR 149854 PS22K SELF-FASTEN STRIP 80 X 133 MM P80 8 HOLE PK100
PS 22 K strips self-fastening, 80 x 133 mm grit 80 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 38.33 excl. VAT
/ Each
£ 46.00 incl. VAT
- Usually arrives within 14 working days