Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
Standard Sheet
References
norton:
63642532956
rubix:
394A3139
ean:
3157627558814
Technical specifications
Length
280
mm
Width
230
mm
Grain
60
Product details
Technical specifications
Product details : NORTON 63642532956 STANDARD SHEETS T489-230X280#60
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.27
excl. VAT
/
Each
£
203.12
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
NORTON AO 220G 230X280 PK50 63642531785
NORTON SC 320G 230X280 PK50 63642532995
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
BOSCH SANDING PADS FOR WOOD 80G 2608607408 PACK OF 10
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287
NORTON 63642531778 CLOTH SHEET ALU/OX 230X280X60G R222 pk25
3M WDSHEET734 600G 3M-A02008-PK1
PACK 50 WET AND DRY 600 GRIT
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
NORTON AO 40G 230X280 PK25 63642531776
3M FLEXIBLE ABRASIVE SHEETS 34340 5.5 X 6.75 P800 PK 25