KLINGSPOR 147093 PS33CK SELF-FASTEN DISC 150 MM P120 9 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:147093
Rubix:416A2528
EAN:4014855022472

Product details : KLINGSPOR 147093 PS33CK SELF-FASTEN DISC 150 MM P120 9 HOLE PK100
PS 33 CK disc self-fastening, 150 mm grit 120 hole pattern GLS1
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Usually arrives within 14 working days