KLINGSPOR 147163 PS33CK SELF-FASTENING DISC 96MM P40 6 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:147163
Rubix:416A2544
EAN:4014855055173

Product details : KLINGSPOR 147163 PS33CK SELF-FASTENING DISC 96MM P40 6 HOLE PK100
PS 33 CK disc self-fastening, 96 mm grit 40 hole pattern GLS15
Technical specifications
Attributes
| Diameter | 96 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
- Usually arrives within 14 working days