3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET 158MMX224MM A FIN PK20


Scotch-Brite™ General Purpose Sheet

References
3m:05305
rubix:2581273
manufacturer :7100182594
ean:04046719934676
brand logo
brand logo
Technical specifications
Length224 mm
Width158 mm
GrainFine
See all Specifications

Product details : 3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET 158MMX224MM A FIN PK20


Use Scotch-Brite™ General Purpose Sheet to give a controlled, repeatable cut.

Our Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

These sheets do not change the geometry of the workpiece. They provide a fine, brilliant finish.
Scotch-Brite™ General Purpose Sheet is an all-purpose web for cleaning, deburring and finishing applications. Our sheets give a controlled, repeatable cut.

Strengths

Controlled, repeatable cut;Consistent finish;Does not change the geometry of the workpiece

Applications

Use for cleaning, deburring and finishing applications

Technical specifications


Attributes
Length224 mm
Width158 mm
GrainFine
ApplicationCleaning;Deburring;Finishing
ColourGreen
TypeSheet
Show UNSPSC/ECL@SS
£ 38.31 excl. VAT
/ Each
£ 45.97 incl. VAT
  • In stock: Next day delivery