KLINGSPOR 325556 PS61FK CERAMIC SELF-FASTEN DISC 115MM P80 NH PK50
PS 61 FK CEVOLUTION Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:325556
Rubix:416A3403
EAN:4014855219605

Product details : KLINGSPOR 325556 PS61FK CERAMIC SELF-FASTEN DISC 115MM P80 NH PK50
PS 61 FK disc self-fastening ceramic, 115 mm grit 80 no hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 0 mm |
| Type of abrasive | ceramic |
| Backing material | f-paper |
| Series | ps 61 fk cevolution |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 40.83 excl. VAT
/ Each
£ 49.00 incl. VAT
- Usually arrives within 14 working days