Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
Abrasive sheets
References
roebuck:
866891
rubix:
216A6107
ean:
3660338209529
Technical specifications
Length
280
mm
Width
230
mm
Grain
320
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33B/320/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
3M 546457 SCOTCH-BRITE HAND PAD 7448 152MMX228MM ULF
3M 05307 SCOTCH-BRITE HAND PAD TYPE T 155X225MM WHITE 7441 PACK OF 10
MIRKA 8019002032 ABRASIVE PAD GREEN
NORTON BEARTEX150X230M PK60 63642557493
KLINGSPOR 218061 PREMIUM ALU OX ABRASIVE SHEETS 385JF 230X280MM P400
BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322
NORTON SANDING SHEET 77696081114
BOSCH SANDING PADS FOR WOOD 80G 2608607408 PACK OF 10
MIRKA 8019002037 MIRLON 152 X 229 MM VF 360 MAROON SINGLE
3M 546398 SCOTCH-BRITE CUT POLISH SHEET 158MMX224MM A MED BRWN PK10
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
BOSCH 2608607405 SANDING SHEETS P180
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
"3M 7100082599 3M-7446 SCOTCHBRITE POLISHING PAD GREY 6""X9"
NORTON AO 220G 230X280 PK50 63642531785