References
Roebuck:4968951
Rubix:012439
EAN:3660338515392
Documents
Product details : ROEBUCK BELT PUNCH 9MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
| Diameter | 9 mm |
|---|---|
| Length | 9 mm |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- In stock: Next day delivery

