Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Needle, wire puller
SILVERLINE 427572 PUNCHDOWN TOOL
SILVERLINE 427572 PUNCHDOWN TOOL
Punch Down Tool
References
silverline:
427572
rubix:
232A1812
Technical specifications
Length
180
mm
Product details
Technical specifications
Product details : SILVERLINE 427572 PUNCHDOWN TOOL
Punch Down Tool (L)180 mm
Technical specifications
Attributes
Length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CONFT ELEC FISH TAPE 50FT
FACOM 629853 30M GLASS FIBRE FISH TAPE
FACOM 629757 NYLON SWITCHES 20 M
MILWAUKEE 4932472121 MILWAUKEE 15M STEEL FISH TAPE
KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM
KNIPEX 9799370 TWIN WIRE FERRULES 200X
FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
ROEBUCK CONFT ELEC FISH TAPE 50FT
BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
EXPERT E050411 7IN 180MM 1000V INSULATED BENT LONG NOSE PLIER
FACOM ATP2X125VE PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM 1000V VDE
KNIPEX 982502SLS CROSS SLOT SCREWDRIVERS SLIM 212MM
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM