Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Needle, wire puller
ROEBUCK CONFT ELEC FISH TAPE 50FT
ROEBUCK CONFT ELEC FISH TAPE 50FT
Needle, wire puller Unbranded
References
unbranded:
CONFT
rubix:
1016152
Product details
Technical specifications
Product details : ROEBUCK CONFT ELEC FISH TAPE 50FT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.10
excl. VAT
/
Each
£
30.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932472121 MILWAUKEE 15M STEEL FISH TAPE
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
SILVERLINE 427572 PUNCHDOWN TOOL
FACOM 629853 30M GLASS FIBRE FISH TAPE
FACOM 629757 NYLON SWITCHES 20 M
KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
WERA 006466 165IS PZ/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+
FACOM ATD.J8VE PROT SD 8PCE 1000V
KNIPEX 9749681 POSITIONING AID
BAHCO 7800DMV-13 1/2IN SAFETY SOCKET
FACOM 985913 HYDRAULIC CRIMPING PLIERS FOR TUBULAR TERMINALS AND SLEEV
ITL 01462 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 21MM (6 POINT)
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
GEDORE 10MM1/2DRVDE SOCKET VDE 19 10
KNIPEX 979025 CRIMP ASSORTMENTS 265MM