Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3734-3 COTTER PIN PUNCH
BAHCO 3734-3 COTTER PIN PUNCH
Punch set 3734
References
bahco:
3734-3
rubix:
116A4148
ean:
7314151834319
Technical specifications
Diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3734-3 COTTER PIN PUNCH
Execution: Copper-coloured, lacquered, with safe impact head. Material: Vanadium extra. Octagonal DIN 6450 shape C.
Technical specifications
Attributes
Logistic Weight
70
g
Diameter
3
mm
Length
150
mm
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.16
excl. VAT
/
Each
£
8.59
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 570007 ARC PUNCH 7 MM
GEDORE 4619890 PUNCH
ARMEG SDS POINT 250MM LONG G250B4P
ROEBUCK CENTRE PUNCH ROUND HEAD 130 X 10.0MM
FACOM DRIFT PIN PUNCH 6MM 246.6
GEDORE 4MM TAPER PUNCH 99-10-4
ROEBUCK 2038/RBK WAD PUNCH 38MM
ROEBUCK WAD PUNCH 12MM
ROEBUCK WAD PUNCH 13MM
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
ROEBUCK BELT PUNCH 8MM
BAHCO 3734-4 COTTER PIN PUNCH
FACOM 247.G8SLS SHEATHED PIN PUNCH 8MM - SAFETY LOCK SYSTEM
ROEBUCK WAD PUNCH 23MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM