Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK BELT PUNCH 8MM
ROEBUCK BELT PUNCH 8MM
Belt punches
References
roebuck:
4968950
rubix:
012437
ean:
3660338515385
Technical specifications
Diameter
8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BELT PUNCH 8MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.39
excl. VAT
/
Each
£
4.07
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
FACOM NAIL SET 247.G3
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
BRITOOL EXPERT DRIFT PUNCH 6MM E418234
STANLEY CENTRE PUNCH CENTER 3,2MM
FACOM 247.G4SLS SHEATHED PIN PUNCH 4MM - SAFETY LOCK SYSTEM
GEDORE AUTO PUNCH 8722880 101
FACOM DRIFT PUNCH 251A.6
ROEBUCK BELT PUNCH 15MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
119-4 PIN PUNCH
FACOM 249.G2 PARALLEL PUNCH 140 X 1.95MM
BAHCO SB-3734N-2-150 DRIFT PUNCH
ROEBUCK 533-P/CV-8/RBK SPRING PIN PUNCH SET
FACOM NAIL SET 247.G8
GEDORE 119-2,5 PIN PUNCH 2.5MM 119-2.5