Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3734-4 COTTER PIN PUNCH
BAHCO 3734-4 COTTER PIN PUNCH
Punch set 3734
References
bahco:
3734-4
rubix:
132A3151
ean:
7314151834326
Technical specifications
Diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3734-4 COTTER PIN PUNCH
Execution: Copper-coloured, lacquered, with safe impact head. Material: Vanadium extra. Octagonal DIN 6450 shape C.
Technical specifications
Attributes
Logistic Weight
60
g
Diameter
4
mm
Length
150
mm
Weight
60
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.16
excl. VAT
/
Each
£
8.59
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CENTRE PUNCH ROUND HEAD 150 X 12.0MM
FACOM CENTRE PUNCH 256.6
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
FACOM DRIFT PUNCH 248.2
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
GEDORE 570012 ARC PUNCH 12 MM
ECLIPSE PARALLEL PIN PUNCH 1/8 INCH 3.1MM 161B
GEDORE 35MM ARC PUNCH 570035
FACOM 247.G2SLS SHEATHED PIN PUNCH 2MM - SAFETY LOCK SYSTEM
FACOM 4MM CENTRE PUNCH 256.4
BAHCO 3734-2 COTTER PIN PUNCH
BAHCO BE-8985 SCREWDRIVER ERGO AWL 100MM
FACOM 256.2,5 CENTRE PUNCH 256.25
ROEBUCK CENTRE PUNCH ROUND HEAD 130 X 10.0MM
ROEBUCK WAD PUNCH 31MM