Four-point contact ball bearing SKF QJ 222 N2MA, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:QJ 222 N2MA
Rubix:105A5881
Manufacturer :18135
EAN:7316577108616

Product details : SKF DUPLEX BEARING QJ 222 N2MA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5547,1 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 4000 rpm |
| Basic dynamic load, radial - Cr | 280 N |
| Basic static load, radial - C0r | 325 N |
Show UNSPSC/ECL@SS
£ 832.76 excl. VAT
/ Each
£ 999.31 incl. VAT
- Delivery usually within ( 3 ) days
