Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR GRINDING WHEEL 115MM 2923
KLINGSPOR GRINDING WHEEL 115MM 2923
Deburring disc Klingspor
References
klingspor:
2923
rubix:
115A2249
ean:
4014855010325
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Product details
Technical specifications
Product details : KLINGSPOR GRINDING WHEEL 115MM 2923
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.76
excl. VAT
/
Each
£
4.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
A 24 R SUPRA GRINDING DISC 180 X 7 X 22,23
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
KLINGSPOR K960TX CERAMIC SLITTING DISC 125X1X22M 328886 PACK OF 25
KLINGSPOR A24RDISC100X6 PK10 6578
PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
FLEXOVIT 66252829220 A30S-125X7.0X22.23-T27 FLX-GENERAL PURP.
FLEXOVIT 66252829220 DPC GRINDING DISC 125 X 7 X 22.23 MM PACK 10
PFERD 62017420 PSF DUODISC STEELOX COMBI WHEEL 180X3.5X22.23 MM
PFERD 62015640 GRINDING WHEEL E 150-7 PSF STEELOX
METAL CUTTING DISC 100X1X6MM SINGLE
NORTON 66253371176 GRINDING WHEEL ANGLE GRINDER FOUNDRY X-CAST IRON
NORTON 66252837250 STARLINE CUTTING DISC 125x2.5x22.23MM T41 PACK 25