NORTON 63642557608 ABRASIVE FOAM ROLL A275 115MM X 25M P400 PK2


PRO - Regular Rolls Foamed Selfgrip

References
norton:63642557608
rubix:80876626
brand logo
brand logo
Technical specifications
Length25 mm
Width115 mm
Grain400
See all Specifications

Product details : NORTON 63642557608 ABRASIVE FOAM ROLL A275 115MM X 25M P400 PK2


Norton Pro Rotolo Foam pre-cut sheets combine Norton Pro A275 sanding paper with a special foam backing, making it ideal for fine sanding on round edges, contours and curves, providing an outstanding finish on primers and top coats. It is conveniently packaged in a dispenser box with colour coded labels to a specific grit size for easy product recognition.
Roll Foamed Selfgrip - Norton Norton Pro - 115mm x25m Gr400

Applications

Finishing

Technical specifications


Attributes
Length25 mm
Width115 mm
Grain400
MaterialNylon
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
  • Usually arrives within 14 working days