Spherical plain bearings INA GE120-UK-2RS-B, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-UK-2RS-B
Rubix:106A2603
Manufacturer :0066506860000
EAN:4012802532180

Product details : INA GE120-UK-2RS-B SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x180x180 mm |
|---|---|
| Package weight | 7880 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 85 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 2690000 N |
Show UNSPSC/ECL@SS
£ 734.79 excl. VAT
/ Each
£ 881.75 incl. VAT
- Delivery usually within ( 7 ) days
