Spherical plain bearings SKF GE 25 C, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 25 C
Rubix:80265720
Manufacturer :GE 25 C
EAN:7316576609282

Product details : SKF SPHERICAL PLAIN BEARING GE25C
Radial joint bearing, maintenance-free, sliding mating hard-chrome composite material.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.31 excl. VAT
/ Each
£ 35.17 incl. VAT
- In stock: Next day delivery
