Spherical plain bearings INA GE50-LO-E, Outer diameter: 75 mm | Width: 50 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-LO-E
Rubix:264A2719
Manufacturer :3006275050000
EAN:4064328079427

Product details : INA GE50-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 50 mm |
| Material | steel on steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (ge..-lo-e design, steel/steel sliding contact, economic performance e) |
| Weight | 0.582 kg |
| Thickness | 28 mm |
| Basic dynamic load, radial - Cr | 203000 N |
Show UNSPSC/ECL@SS
£ 24.69 excl. VAT
/ Each
£ 29.63 incl. VAT
- Usually arrives within 14 working days
