Spherical plain bearings SKF GE 80 ES-2RS, Outer diameter: 120 mm | Width: 55 mm | Inner diameter: 80 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 80 ES-2RS
Rubix:80083108
Manufacturer :GE 80 ES-2RS
EAN:7316576609473

Product details : SKF GE 80 ES-2RS SPHER PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 55 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 192.06 excl. VAT
/ Each
£ 230.47 incl. VAT
- In stock: Next day delivery
