Spherical plain bearings INA GE120-AW-A, Outer diameter: 230 mm | Width: 64 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-AW-A
Rubix:229A1092
Manufacturer :0066521070000
EAN:4012802532845

Product details : FAG GE120-AW-A SPHER PLAIN BEARING 66521070000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x230x230 mm |
|---|---|
| Logistic Weight | 13100 g |
| Inner diameter | 120 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 13 kg |
| Basic static load, axial - C0a | 6220000 N |
| Basic dynamic load, axial - Ca | 3730000 N |
Show UNSPSC/ECL@SS
£ 1,584.47 excl. VAT
/ Each
£ 1,901.36 incl. VAT
- Delivery usually within ( 7 ) days
