STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 36 X 41MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41043641
Rubix:80015440
EAN:4018754021185



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 36 X 41MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Opening | 36x41 |
|---|---|
| Length | 440 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 76.29 excl. VAT
/ Each
£ 91.55 incl. VAT
- Usually arrives within 14 working days
