RBU 10010/6 INOX 0,30 Flat brushes on rod, not twisted
Rod diameter | 6 mm |
---|---|
Brush diameter | 100 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 100 mm |
Grain | fine |
Holder material | stainless steel |
Wire diameter | 0.3 mm |
Speed | 12000 rpm |
Width | 10 mm |
Diameter | 100 mm |
Wire | stainless steel |
Use | cleaning;derusting;smoothing;cleaning of weld seams;light deburring and removal of corrosion and paint |
Usually arrives within 14 working days