OSBORN 7202611151 WHEEL BRUSH KNOTTED WIRE STEEL D75


Wheel brushes, knotted wire

References
osborn:7202-611.151
rubix:387A5167
manufacturer :7202611151
ean:4013349610249
brand logo
brand logo
Technical specifications
Brush diameter75 mm
See all Specifications

Product details : OSBORN 7202611151 WHEEL BRUSH KNOTTED WIRE STEEL D75


Knotted wheel brush, industrial quality, for use on power drills and high-speed machines.

Strengths

Osborn bestseller
High cleaning performance
6 mm shank enables simple mounting
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)

Applications

Cleaning, deburring, removal of slag and silicates, weld seam finishing, removal of protective undercoating in car workshops.

Technical specifications


Attributes
Logistic Weight142,5 g
Brush diameter75 mm
Diameter75 mm
Show UNSPSC/ECL@SS
£ 7.43 excl. VAT
/ Each
£ 8.92 incl. VAT
  • Usually arrives within 14 working days