Wheel Brush
Rod diameter | 6 mm |
---|---|
Brush diameter | 50 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 50 mm |
Wire diameter | 0.3 mm |
Speed | 15000 rpm |
Width | 9 mm |
Diameter | 50 mm |
Wire | Stainless Steel |
Use | Apparatus and container manufacturing;Locksmith's shop;Metal construction;Plant engineering;Railing construction;Stainless steel processing industry;Steel construction |
Usually arrives within 14 working days