OSBORN 7602504142 WHEEL BRUSH CRIMPED WIRE STEEL D50
Wheel brushes, crimped wire
See technical informationReferences
Osborn:7602-504.142
Rubix:387A5185
Manufacturer :7602504142
EAN:4013349415752
Product details : OSBORN 7602504142 WHEEL BRUSH CRIMPED WIRE STEEL D50
Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.
Strengths
Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Applications
Edge honing, finishing bores, deburring and minor cleaning work.
Technical specifications
Attributes
| Brush diameter | 50 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Delivery usually within ( 5 ) days


