PFERD 43106004 ROTARY WIRE BRUSH 80 X 15 X 6 MM SIC 180 0.90
RBU 8015/6 SiC 180 0,90 Flat brushes on rod, not twisted
See technical informationReferences
Pferd Tools:RBU 8015/6 SiC 180 0,90
Rubix:228A7660
Manufacturer :43106004
EAN:4007220220634




Product details : PFERD 43106004 ROTARY WIRE BRUSH 80 X 15 X 6 MM SIC 180 0.90
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Brush diameter | 80 mm |
|---|---|
| Grain | 180 |
| Holder material | synthetic |
| Speed | 36 rpm |
| Wire | 19 |
Show UNSPSC/ECL@SS
£ 23.94 excl. VAT
/ Each
£ 28.73 incl. VAT
- Usually arrives within 14 working days
