References
Pferd Tools:RBG 7012/6 ST 0,50
Rubix:212A1447
Manufacturer :43107012
EAN:4007220658680




Product details : PFERD 43107012 RBG 7012/6 ST 0.50
Aggressive brush for cleaning, derusting and work on weld seams.
• Optimal access to hard-to-reach areas such as grooves and recesses.
• Aggressive brushing effect due to the very stiff wire knots.
• Optimal access to hard-to-reach areas such as grooves and recesses.
• Aggressive brushing effect due to the very stiff wire knots.
Technical specifications
Attributes
| Rod diameter | 6 mm |
|---|---|
| Brush diameter | 76 mm |
| Wire diameter | 0.5 mm |
| Speed | 26 rpm |
| Width | 12 mm |
| Wire | steel |
| Use | deburring;cleaning;removing heat discolouration;removing paint;derusting;descaling;removing oxide layers;weld dressing;work on fillet welds;root seam processing |
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
- Usually arrives within 14 working days
