PFERD 43104101 ROTARY WIRE BRUSH 70 X 10 X 6 MM STEEL 0.30
Wheel Brush
See technical informationSee documentsReferences
Pferd Tools:RBU 7010/6 ST 0,30
Rubix:228A7640
Manufacturer :43104101
EAN:4007220658444




Documents
Product details : PFERD 43104101 ROTARY WIRE BRUSH 70 X 10 X 6 MM STEEL 0.30
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Rod diameter | 6 mm |
|---|---|
| Brush diameter | 70 mm |
| Grain | fine |
| Holder material | steel |
| Wire diameter | 0.3 mm |
| Speed | 15000 rpm |
| Width | 10 mm |
| Wire | steel |
| Use | cleaning;derusting;smoothing;cleaning of weld seams;light deburring and removal of corrosion and paint |
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
- Usually arrives within 14 working days
