PFERD 43104033 ROTARY WIRE BRUSH 60 X 15 X 6 MM INOX 0.20
RBU 6015/6 INOX 0,20 Flat brushes on rod, not twisted
See technical informationReferences
Pferd Tools:RBU 6015/6 INOX 0,20
Rubix:228A7650
Manufacturer :43104033
EAN:4007220658468




Product details : PFERD 43104033 ROTARY WIRE BRUSH 60 X 15 X 6 MM INOX 0.20
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Brush diameter | 60 mm |
|---|---|
| Holder material | stainless steel |
| Speed | 20 rpm |
| Wire | 15 |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
- Usually arrives within 14 working days
