OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60
Wheel brushes, crimped wire
See technical informationReferences
Osborn:7002-505.542
Rubix:387A5183
Manufacturer :7002505542
EAN:4013349570239
Product details : OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60
Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.
Strengths
Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)
Applications
Edge honing, finishing bores, deburring and minor cleaning work.
Technical specifications
Attributes
| Brush diameter | 60 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
- Delivery usually within ( 5 ) days


