PFERD 43104053 ROTARY WIRE BRUSH 70 X 4 X 6 MM INOX 0.20
Shank Mounted Wheel Brush
See technical informationSee documentsReferences
Pferd Tools:RBU 7004/6 INOX 0,20
Rubix:228A7651
Manufacturer :43104053
EAN:4007220806630




Documents
Product details : PFERD 43104053 ROTARY WIRE BRUSH 70 X 4 X 6 MM INOX 0.20
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Applications
Roughening;Deburring;Cleaning;Structuring (Matt Finishing, Brush Matting and Satin Finishing)
Technical specifications
Attributes
| Brush diameter | 70 mm |
|---|---|
| Wire diameter | 0.2 mm |
| Speed | 65 rpm |
| Width | 4 mm |
| Wire | inox |
| Use | roughening;deburring;cleaning;structuring (matt finishing, brush matting and satin finishing) |
Show UNSPSC/ECL@SS
£ 19.89 excl. VAT
/ Each
£ 23.87 incl. VAT
- Usually arrives within 14 working days
